Nacogdoches |
162 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
1520DC |
0FN50 |
Manufacturer Number |
1520-DC |
OFN-50 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Offset & Chase Nipples
|
Diecast Offset & Chase Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00781747915207 |
00781381642309 |
Weight per package |
0.14 (lbs/each) |
0.23 (lbs/each) |
Description |
1520DC 1/2" Diecast Offset Nipple
Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB
|
0FN50 1/2" Diecast Offset Nipple
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1/2 In, Outside Diameter: 3/4 In, Flexibility: Rigid and Imc, Connection: Male Threaded, Thread Length: 0.44 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Box to Box Connection Of Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.71 (Each) |
$7.49 (Each) |
Carton/Reel |
$74.23 (20 Each) |
$7.49 (1 Each) |
Standard Packaging/Reel |
$742.28 (200 Each) |
$7.49 (1 Each) |
|
connection |
- |
Male Threaded |
Material |
Zinc Die Cast |
Malleable Iron |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
0.938 in |
- |
Length |
2.405 in |
- |
|
Description |
1/2" DIECAST OFFSET NIPPLE |
1/2" DIECAST OFFSET NIPPLE |
extra long description |
BPT 1520-DC 1/2" OFFSET NIPPLE |
APP OFN-50 1/2 IN OFFSET NIPPLE IRO |
Features |
Used to offset the axis of raceway 3/4". Dry Location Only. |
- |
Long Description |
Offset Nipple, 1/2 in Trade Size, 2.405 in Length, 0.938 in Diameter, 0.1400 lb |
Offset Nipple, Material: Malleable Iron, Finish: Zinc Plated, Trade Size: 1/2 IN, Outside Diameter: 3/4 IN, Flexibility: Rigid And IMC, Connection: Male Threaded, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Box To Box Connection Of Knockouts |
Product Type |
Offset Nipple |
1/2 In Offset Nipple Iron |
Short Description |
Offset Nipple, 1/2 in, Ball Burnished/Mirror Smooth |
- |
Special Features |
- |
Allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
for use with |
Offset the Axis of Raceway 3/4" |
- |
media |
Yes |
- |
outside diameter |
- |
3/4 |
package quantity |
200 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1520-DC |
OFN-50 |
|
Category Description |
DIECAST OFFSET & CHASE NIPPLES |
DIECAST OFFSET & CHASE NIPPLES |
Type |
Offset Nipple |
Offset Nipple |
|
|
|
Application |
Used to offset the axis of raceway 3/4 ". |
For Box To Box Connection Of Knockouts |
standard |
cULus |
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1 |