Item Comparison: 14RB250T, DV14250MBC

Item

14RB250T - 16-14 Male Disconnect - Sta-Kon

14RB250T
16-14 Male Disconnect

$0.4441 Each

$44.41 (100 Each)

QTY:
Each
Add
DV14250MBC - 16-14 Vinyl Ins Male Disconnect Blue - Panduit

DV14250MBC
16-14 Vinyl Ins Male Disconnect Blue

$0.931 Each

$465.50 (500 Each)

QTY:
Each
Add
Nacogdoches 5,800 0
All Stores 84,500 2,700
Vendor Sta-Kon Panduit
Catalog Number 14RB250T DV14250MBC
Manufacturer Number 14RB-250T DV14-250MB-C
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121447 - Wire terminal disconnect 39121409 - Wire connectors
UPC/EAN/GTIN 00786210800783 00074983822256
Weight per package 0.0029 (lbs/each) 1 (lbs/each)
Description 14RB250T 16-14 Male Disconnect
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
DV14250MBC 16-14 Vinyl Ins Male Disconnect Blue
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.93 (Each)
Carton/Reel $44.41 (100 Each) $93.10 (100 Each)
Standard Packaging/Reel $44.41 (100 Each) $465.50 (500 Each)
connection - Funnel Entry
insulation Vinyl Vinyl
Material Brass Copper
Voltage Rating - 600
Wire Size - #14
Color Blue Blue
Finish Tin Plated Nickel-Plated
Description 16-14 MALE DISCONNECT 16-14 VINYL INS MALE DISCONNECT BLUE
extra long description ABB 14RB-250T INS VINYL MALE-250 TA PAN DV14-250MB-C Pan-Term® DV14-250
Long Description Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated The vibration resistant male disconnect is made of copper and is nickel-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.96" (24.4 mm) long and 0.25" (6.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in bottles of 100.
Product Type Ins Vinyl Male-250 Tab 16-14 Blue Pan-Term® DV14-250MB-C Loose Piece Disconnect
Brand Sta-Kon PANDUIT
Manufacturers Part Number 14RB-250T DV14-250MB-C
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Male Disconnect Disconnect
Mounting - 1932-09-01
standard UL E66716 UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat