Nacogdoches |
5,800 |
5,800 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB250T |
14RB250TE |
Manufacturer Number |
14RB-250T |
14RB-250T |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800783 |
00786210800783 |
Weight per package |
0.0029 (lbs/each) |
0.003 (lbs/each) |
Description |
14RB250T 16-14 Male Disconnect
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
|
14RB250TE 16-14 Male Disconnect
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.44 (Each) |
$0.44 (Each) |
Carton/Reel |
$44.41 (100 Each) |
$444.10 (1000 Each) |
Standard Packaging/Reel |
$44.41 (100 Each) |
$2,220.50 (5000 Each) |
|
insulation |
Vinyl |
Vinyl |
Material |
Brass |
Brass |
Terminal Type |
- |
Male Tab |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Brass |
Finish |
Tin Plated |
Tin Plated |
Insulation Color |
- |
Blue |
Insulation Material |
- |
Vinyl |
|
Description |
16-14 MALE DISCONNECT |
16-14 MALE DISCONNECT |
extra long description |
ABB 14RB-250T INS VINYL MALE-250 TA |
ABB 14RB-250T INS VINYL MALE-250 TA |
Features |
- |
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. |
Long Description |
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
Male Tab, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 lb |
Product Type |
Ins Vinyl Male-250 Tab 16-14 Blue |
Ins Vinyl Male-250 Tab 16-14 Blue |
Short Description |
- |
#16 to #14 AWG Sta-Kon Male Tab, Insulated |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#14 AWG |
Minimum Conductor Size |
- |
#16 AWG |
package quantity |
- |
1000 CT;5000 PK |
Standards Met |
- |
UL E66716 |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-250T |
14RB-250T |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Male Disconnect |
Vinyl Insulated Male Disconnect |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E66716 |
UL E66716 |