Nacogdoches |
10,900 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB250F |
RB14250F |
Manufacturer Number |
14RB-250F |
RB14-250F |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121447 - Wire terminal disconnect
|
39121447 - Wire terminal disconnect
|
UPC/EAN/GTIN |
00786210800776 |
00786210804255 |
Weight per package |
0.0029 (lbs/each) |
0.003 (lbs/each) |
Description |
14RB250F 16-14 Female Disconnect
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25X.032, Wire Range #16-14 Awg, Color Blue, Copper, Tin Plated
|
RB14250F 16-14 Nylon Ins Fem Disc
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250X.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$188.00 (500 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$188.00 (500 Each) |
$0.00 (500 Each) |
|
insulation |
Vinyl |
Nylon/Polyamide |
Material |
Brass |
Brass |
|
Color |
Blue |
Blue |
Finish |
Tin Plated |
Tin Plated |
|
Description |
16-14 FEMALE DISCONNECT |
16-14 NYLON INS FEM DISC |
extra long description |
ABB 14RB-250F INS VINYL FEM-250 DIS |
ABB RB14-250F INS NYL FEM-250 DISC |
Long Description |
Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Copper, Tin Plated |
Nylon Insulated Female Disconnect, Length .91 Inches, Width .29 Inches, Maximum Insulation .162, Tab Size .250x.032, Wire Range #16-#14, Color Blue, Copper, Tin Plated, 100 Pack |
Product Type |
Ins Vinyl Fem-250 Disc NO16-14 Blue |
Ins Nyl Fem-250 Disc 16-14 Len .91 |
Special Features |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength |
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-250F |
RB14-250F |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Female Disconnect |
Nylon Insulated Female Disconnect |
|
|
standard |
UL E66716 |
UL E66716 |
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
Call nearest store for Item Price
|