Nacogdoches |
0 |
3,500 |
All Stores |
|
|
|
Vendor |
Panduit |
Sta-Kon |
Catalog Number |
PV1410LFNC |
14RB10FL |
Manufacturer Number |
PV14-10LFN-C |
14RB-10FL |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983808700 |
00786210806563 |
Weight per package |
0.29 (lbs/each) |
0.0059 (lbs/each) |
Description |
PV1410LFNC 18-14 Vnyl Ins LCKNG FRK TRM Blu # 10 Stud NRW TNG
Locking Fork Terminal, Vinyl Insulated, Funnel Entry, 18- 14 Awg, #10 Stud Size, Narrow Tongue, Standard Package.
|
14RB10FL 18-14 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.56 (Each) |
$0.39 (Each) |
Carton/Reel |
$56.35 (100 Each) |
$39.09 (100 Each) |
Standard Packaging/Reel |
$56.35 (100 Each) |
$39.09 (100 Each) |
|
connection |
Funnel Entry |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 V |
Wire Size |
#14 |
18-14 AWG |
|
Color |
Blue |
Blue |
Finish |
Tin-Plated |
- |
|
|
Description |
18-14 VNYL INS LCKNG FRK TRM BLU # 10 STUD NRW TNG |
18-14 FORK TERMINAL |
extra long description |
PAN PV14-10LFN-C Pan-Term® PV14-10L |
ABB 14RB-10FL INS VIN LKG FRK TRM 1 |
Long Description |
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #10 stud size, narrow tongue, standard package. |
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
Product Type |
Pan-Term® PV14-10LFN-C Loose Piece Terminal |
Ins Vin LKG FRK TRM 18-14 BLT No10 |
Special Features |
- |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
|
Brand |
PANDUIT |
Sta-Kon |
Manufacturers Part Number |
PV14-10LFN-C |
14RB-10FL |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Ring Terminal |
Vinyl Insulated Locking Fork Terminal |
|
Enclosure |
Fork shape |
- |
Mounting |
5/16 |
- |
standard |
UL Listed 587H E52164; CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |