Nacogdoches |
4,300 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
14RB10 |
RB1410 |
Manufacturer Number |
14RB-10 |
RB14-10 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800691 |
00786210804125 |
Weight per package |
0.0029 (lbs/each) |
0.002 (lbs/each) |
Description |
14RB10 18-14 Ring Terminal
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
RB1410 16-14 Nylon Ins Ring Term
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.57 (Each) |
$1.60 (Each) |
Carton/Reel |
$283.60 (500 Each) |
$159.51 (100 Each) |
Standard Packaging/Reel |
$283.60 (500 Each) |
$797.55 (500 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 V |
Wire Size |
18-14 AWG |
18-14 AWG |
|
|
Description |
18-14 RING TERMINAL |
16-14 NYLON INS RING TERM |
extra long description |
ABB 14RB-10 INS VINYL RING TERM 18- |
ABB RB14-10 INSNYL RING TERM 18-14 |
Long Description |
Vinyl-Insulated Ring Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated |
Product Type |
Ins Vinyl Ring Term 18-14 NO10 Blue |
Insnyl Ring Term 18-14 BLT NO10 Blu |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep |
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
14RB-10 |
RB14-10 |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
Nylon Insulated Ring Terminal |
|
|
standard |
UL E9809 |
UL E9809 |