Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
14H134 |
JR2722 |
Manufacturer Number |
14H134 |
N/A |
Category |
Anchor and Fasteners -
Anchors & Fasteners
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Anchors & Anchor Kits
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162101 - Concrete anchors
|
-
|
UPC/EAN/GTIN |
00781002252887 |
N/A |
Weight per package |
0.017 (lbs/each) |
0 |
Description |
14H134 1/4'' X 1-3/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 1-3/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.02 LB
|
JR2722 Jar 1/4 X 1-3/4 HX Concrete Screw
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.77 (Each) |
$0.34 (Each) |
Carton/Reel |
$76.52 (100 Each) |
$0.34 (1 Each) |
Standard Packaging/Reel |
$76.52 (100 Each) |
$34.30 (100 Each) |
|
|
|
Diameter |
1/4 in |
- |
Length |
1-3/4 |
- |
Size |
1/4 x 1-3/4 |
- |
|
Description |
1/4'' X 1-3/4'' SLOTTED HWH CONCRETE SCREW ANCHOR |
JAR 1/4 X 1-3/4 HX CONCRETE SCREW |
extra long description |
DOTTIE 14H134 1/4 X 1-3/4" Hex Head |
- |
Features |
Includes Drill, Hex Head Slotted |
- |
Long Description |
Concrete Anchor System, Steel, 1-3/4 in Length, Ceramic Coated, Slotted Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Slotted Hex Drive, 0.02 lb |
- |
Product Type |
Concrete Anchor System |
- |
Short Description |
Concrete Anchor System, Steel, 1-3/4 in, Ceramic Coated |
- |
Special Features |
Features: Includes Drill, Hex Head Slotted |
- |
|
Bit Size |
5/16 |
- |
Drill Size |
3/16 in |
- |
Drive Type |
Slotted Hex |
- |
for use with |
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar |
- |
Head Type |
Slotted Hex |
- |
included |
Drill |
- |
package quantity |
100 PK |
- |
Thread Size |
1/4 |
- |
Thread Type |
Hi-Low |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
14H134 |
- |
|
Category Description |
ANCHORS & ANCHOR KITS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Hex Head Concrete Anchor System |
- |
|
|
|
Application |
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar |