Nacogdoches |
0 |
200 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
3903J |
14H134 |
Manufacturer Number |
3903J |
14H134 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Anchor and Fasteners -
Anchors & Fasteners
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Anchors & Anchor Kits
|
UNSPSC |
31162101 - Concrete anchors
|
31162101 - Concrete anchors
|
UPC/EAN/GTIN |
00705591964907 |
00781002252887 |
Weight per package |
0.0175 (lbs/each) |
0.0175 (lbs/each) |
Description |
3903J 1/4 X 1-3/4 Hex Head Masonry Screw Blue
1/4 (5/16 Hex) X 1-3/4 Hex Head Masonry Screw Blue (Includes An Installation Drill Bit)
|
14H134 1/4'' X 1-3/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 1-3/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.02 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.45 (Each) |
$0.63 (Each) |
Carton/Reel |
$44.72 (100 Each) |
$63.24 (100 Each) |
Standard Packaging/Reel |
$536.64 (1200 Each) |
$63.24 (100 Each) |
|
|
Finish |
Blue |
Ceramic Coated |
|
Diameter |
1/4 in |
1/4 in |
Length |
1-3/4 in |
1-3/4 |
Size |
- |
1/4 x 1-3/4 |
|
Description |
1/4 X 1-3/4 HEX HEAD MASONRY SCREW BLUE |
1/4'' X 1-3/4'' SLOTTED HWH CONCRETE SCREW ANCHOR |
extra long description |
PECO 3903J 1/4X1-3/4 HEXHEAD MSNRY |
DOTTIE 14H134 1/4 X 1-3/4" Hex Head |
Features |
- |
Includes Drill, Hex Head Slotted |
Long Description |
1/4 (5/16 HEX) X 1-3/4 HEX HEAD MASONRY SCREW BLUE (INCLUDES AN INSTALLATION DRILL BIT) |
Concrete Anchor System, Steel, 1-3/4 in Length, Ceramic Coated, Slotted Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Slotted Hex Drive, 0.02 lb |
Product Type |
Hex Head Masonry Screw |
Concrete Anchor System |
Short Description |
Hex Head Masonry Screw, Blue, 1-3/4 in, 1/4 in |
Concrete Anchor System, Steel, 1-3/4 in, Ceramic Coated |
Special Features |
- |
Features: Includes Drill, Hex Head Slotted |
|
Bit Size |
- |
5/16 |
Drill Size |
- |
3/16 in |
Drive Type |
Hex |
Slotted Hex |
for use with |
- |
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar |
Head Style |
Hex |
- |
Head Type |
- |
Slotted Hex |
included |
- |
Drill |
package quantity |
100 JR |
100 PK |
Thread Size |
- |
1/4 |
Thread Type |
- |
Hi-Low |
|
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
3903J |
14H134 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
ANCHORS & ANCHOR KITS |
Type |
SCREW |
Hex Head Concrete Anchor System |
|
|
|
Application |
- |
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar |