Nacogdoches |
154 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
145B0X |
201 |
Manufacturer Number |
145-BOX |
201 |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Emt Straps & Clamp Backs -
Steel One Hole Emt Straps
|
Classification |
Miscellaneous Residential Devices
|
Emt Straps
|
UNSPSC |
39111803 - Lamp sockets
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00032664481000 |
00784564102010 |
Weight per package |
0.12 (lbs/each) |
0.04 (lbs/each) |
Description |
145B0X Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
|
201 3/4" 1H STL Emt Strap
Eaton Crouse-Hinds Series Emt Clamp, Steel, 3/4", Heavy Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.68 (Each) |
$0.36 (Each) |
Carton/Reel |
$142.00 (25 Each) |
$0.36 (1 Each) |
Standard Packaging/Reel |
$1,136.00 (200 Each) |
$35.92 (100 Each) |
|
Current Rating |
15 A |
- |
Material |
Rubber |
- |
Number of Wires |
3 |
- |
Voltage Rating |
250 V ac |
- |
|
|
Description |
SOCKET PIGTAIL RUBBER WP 660W600V #14 BK |
3/4" 1H STL EMT STRAP |
extra long description |
EWD 145-BOX Socket Pigtail Rubber W |
MIDWEST 201 3/4 EMT CLMP STL |
Features |
Eaton lampholders |
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface. |
Long Description |
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb |
Eaton Crouse-Hinds series EMT clamp, Steel, 3/4", Heavy gauge |
Product Type |
Socket Pigtail Rubber WP 660W600V #14 BK |
3/4 Emt CLMP STL |
Short Description |
Socket Pigtail, Rubber |
- |
Special Features |
Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height |
Weight 6 Lb per 100 |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
5 in Pigtail Lead |
- |
dimensions |
1.21 (L) x 1.90 (W) x 3.60 (H) in |
1.3500 IN X 1.0600 IN X 1.0300 IN |
for use with |
Electrical Equipment;Harnesses;Light Strings |
- |
Maximum Operating Temperature |
+70 °C;+158 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CA;200 PK |
- |
Receptacle Type |
Duplex |
- |
Standards Met |
UL MA |
- |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
145-BOX |
- |
|
Category Description |
Miscellaneous residential devices |
EMT STRAPS |
Type |
- |
CLAMP |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom |
nema rating |
6-15R |
- |
standard |
- |
UL, cUL |