Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A1412CH |
1412612CHC |
Manufacturer Number |
A1412CH |
14126-12CHC |
Category |
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Metal Enclosures & Cabinets -
Nema Types 12 & 13 Metallic En
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510554309 |
00782051750805 |
Weight per package |
32.82 (lbs/each) |
12.987 (lbs/each) |
Description |
A1412CH 14X12X6 N12 CH, CLMP Encl
Continuous Hinge Enclosure Clamps CH Type 12, 14X12X6, Gray, Mild Steel
|
1412612CHC Encl 14X12X6 N12 Encl
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$249.84 (Each) |
$209.58 (Each) |
Carton/Reel |
$249.84 (1 Each) |
$209.58 (1 Each) |
Standard Packaging/Reel |
$499.68 (2 Each) |
$209.58 (1 Each) |
|
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
|
Size |
14.00x12.00x6.00 in |
12.00 In Width X 6.00 In Depth X 14.00 In Height |
Width |
12 |
- |
|
Description |
14X12X6 N12 CH,CLMP ENCL |
ENCL 14X12X6 N12 ENCL |
extra long description |
NVENT HOF A1412CH CH Box 14.00x12.0 |
B-LINE 14126-12CHC TYPE 12 JIC CONT |
Features |
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications. |
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes. |
Long Description |
Continuous Hinge Enclosure Clamps CH Type 12, 14x12x6, Gray, Mild Steel |
Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 12, Hinged cover, 12CHC enclosure, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket |
Product Type |
CH Box 14.00X12.00X6.00 |
Type 12 Jic Continuous Hinge CVR Enc, 14X12X6 |
Special Features |
- |
Cont. piano hinge, panel mount,plated door clamps |
|
dimensions |
- |
6.0000 IN X 12.0000 IN X 14.0000 IN |
ip rating |
IP65 |
- |
Mounting Type |
- |
Wall |
|
Brand |
Nvent Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
A1412CH |
14126-12CHC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Mild Steel Industrial Terminal and Junction Boxes |
JIC panel enclosure |
|
Application |
Controls and Drives |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - |
Mounting |
- |
EXTERNAL FEET, WALL |
standard |
- |
NEMA,UL 508A,CSA C22.2. |