Item Comparison: 14050, 14050

Item

14050 - T8 Retrofit Kit 8' 4 Lamp Fixture - Epco

14050
T8 Retrofit Kit 8' 4 Lamp Fixture

$20.25 Each

$202.50 (10 Each)

QTY:
Each
Add
14050 - 16OZ Cutting Oil Ferrous & Nonferrous Compatible - CRC

14050
16OZ Cutting Oil Ferrous & Nonferrous Compatible

$16.91 Each

$202.92 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 176 14
Vendor Epco CRC
Catalog Number 14050 14050
Manufacturer Number 14050 TCRC-CF2
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Tools - Paint, Chemicals, Etc.
Classification Fluorescent Fixtures & Accessories Aerosols
UNSPSC 39111501 - Fluorescent fixtures 15121502 - Cutting oil
UPC/EAN/GTIN 00780321140509 00078254140506
Weight per package 1.3999 (lbs/each) 1 (lbs/each)
Description 14050 T8 Retrofit Kit 8' 4 Lamp Fixture
Fluorescent Retrofit Conversion Kit, Brown, 2.63 In Length, 2.63 In Width, 7.75 In Height, 1.3999 LB
14050 16OZ Cutting Oil Ferrous & Nonferrous Compatible
Cutting Oil Is A Superior Thread Cutting Lubricant For Use On All Types Of Metals, Including Brass, Copper and Aluminum. 12 WT Oz Aerosol
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.25 (Each) $16.91 (Each)
Carton/Reel $20.25 (1 Each) $16.91 (1 Each)
Standard Packaging/Reel $202.50 (10 Each) $202.92 (12 Each)
Base Type - Petroleum
Color Brown Brown
Height 7.75 in -
Length 2.63 in -
Width 2.63 in -
Description T8 RETROFIT KIT 8' 4 LAMP FIXTURE 16OZ CUTTING OIL FERROUS & NONFERROUS COMPATIBLE
extra long description EPCO 14050 T8 RFKIT 8FT 4LP MOR TCRC-CF2 CRC Cutting Oil
Features Engineered Products Company's (EPCO) T5 and T8 Fluorescent Fixture Bracket RetroFit Conversion Kits convert older 4-foot and 8-foot T8 or T12 strip-type fixtures using a magnetic ballast into energy efficient T5 or T8 fluorescent luminaires. Each kit includes T5 or T8 Bi-Pin Lamp Sockets, Retrofit Bracket Socket Plates, and Self-Tapping Screws. Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum.
Long Description Fluorescent Retrofit Conversion Kit, Brown, 2.63 in Length, 2.63 in Width, 7.75 in Height, 1.3999 lb Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum. 12 Wt Oz Aerosol
Product Type T8 Rfkit 8FT 4LP Cutting Oil
Short Description Fluorescent Retrofit Conversion Kit, Brown Cutting Oil, 16 oz, Aerosol, Brown
Special Features 8-foot luminaire, 4 lamp -
Composition - Distillates (petroleum), Hydrotreated Heavy Naphthenic;Liquefied Petroleum Gas
Container Capacity - 16 oz
Container Type - Aerosol Can
Flash Point - >300 °F;>148.9 °C
lubricant type - Thread Cutting Lubricant
odor - Faint Petroleum
Operating Temperature Range - Maximum of +300 °F
package quantity 10 CT 12 per CA;133 CA/PL
Physical Form - Liquid
specific gravity - 0.85
Standards Met NSF P1 NSF P1 Registered
Brand Epco CRC Industries, Inc.
Manufacturers Part Number 14050 14050
Category Description Fluorescent Fixtures & Accessories AEROSOLS
Type T8 Lamps -
Weight 1.3999 lb 1 lb
Application Thread Cutting Tapping;Threading;Drilling;Sawing;Shearing;Turning;and Reaming Metal Parts;Pipes;Conduit;Screws;Bolt Holes;Housings;Aluminum Sheets;Strapping;Gears and Chains.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat