Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
CRC |
Dottie |
Catalog Number |
14010 |
862 |
Manufacturer Number |
14010 |
862 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Aerosols
|
Aerosols
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00078254140100 |
00088193008621 |
Weight per package |
0.9167 (lbs/each) |
0 |
Description |
14010 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
|
862 Hornet & Wasp Spray - E.P.A. Registration (20 Oz)
Dottie L H Company 862 Aervoe PC 6180 Hornet and Wasp Spray, Content: Isopropanal, Petroleum, Carbon Dioxide, 15 Oz Net Weight, Spray Applicator, Size: 20 Oz Aerosol Can, Epa Registration Number 1021-1649, For Eliminating Hornets, Wasps and Yellow Jackets
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.20 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.20 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$182.40 (12 Each) |
$0.00 (12 Each) |
|
|
Size |
20 |
20 OZ Aerosol Can |
|
Description |
14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER |
HORNET & WASP SPRAY - E.P.A. REGISTRATION (20 OZ) |
extra long description |
CRC 14010 WASP & HORNET KILLER PLUS |
- |
Features |
Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away. |
- |
Long Description |
Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism. |
Dottie L H Company 862 Aervoe PC 6180 Hornet And Wasp Spray, Content: Isopropanal, Petroleum, Carbon Dioxide, 15 OZ Net Weight, Spray Applicator, Size: 20 OZ Aerosol Can, EPA Registration Number 1021-1649, For Eliminating Hornets, Wasps And Yellow Jackets |
Product Type |
Wasp and Hornet Killer Insecticide |
Hornet & Wasp Spray - E.P.A. Registration (20 Oz) |
Short Description |
Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear |
- |
Special Features |
Safe on Most Plastics |
USDAF-2 ; Sprays up to 20 FT ; High-delivery valve ; High PCT active ingredient ; High dielectric strength of 41 KV/MM ; Lasting residual deposit prevents reinfestation for weeks ; Fast-acting powerful aerosol saturates instantly to eliminate hornets, wasps, and yellow jackets |
|
Composition |
Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin |
- |
Container Capacity |
20 oz |
- |
Container Type |
Aerosol Can |
- |
Content |
- |
Isopropanal, Petroleum, Carbon Dioxide |
Dielectric Strength |
47600 V |
- |
Flash Point |
205 °F;96.1 °C |
- |
media |
Yes |
- |
odor |
Petroleum |
- |
package quantity |
12 per CA;114 CA/PL |
- |
Physical Form |
Liquid |
- |
specific gravity |
0.82 |
- |
|
Brand |
CRC |
Dottie |
Manufacturers Part Number |
14010 |
- |
sub brand |
- |
Aervoe |
|
Category Description |
AEROSOLS |
AEROSOLS |
Type |
INSECTICIDE |
Hornet And Wasp Spray |
|
|
|
Application |
For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings |
For Eliminating Hornets, Wasps And Yellow Jackets |
standard |
RoHS Compliant |
EPA Registration Number 1021-1649 |
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
Call nearest store for Item Price
|