Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
CRC |
Arlington |
Catalog Number |
14010 |
862 |
Manufacturer Number |
14010 |
862 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Emt to Flex MC Combination Fit -
Die Cast Set Screw Emt to Flex
|
Classification |
Aerosols
|
Emt to Flexible Metallic Conduit Combination Fittings
|
UNSPSC |
N/A
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00078254140100 |
00018997008626 |
Weight per package |
0.9167 (lbs/each) |
0.122 (lbs/each) |
Description |
14010 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
|
862 3/4IN Emt to Flex
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.20 (Each) |
$8.88 (Each) |
Carton/Reel |
$15.20 (1 Each) |
$8.88 (1 Each) |
Standard Packaging/Reel |
$182.40 (12 Each) |
$221.99 (25 Each) |
|
|
|
Description |
14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER |
3/4IN EMT TO FLEX |
extra long description |
CRC 14010 WASP & HORNET KILLER PLUS |
ARL 862 3/4" EMT TO 3/4" FLEX CP |
Features |
Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away. |
- |
Long Description |
Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism. |
Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 3/4". Cable range 1.1 to 1.13. |
Product Type |
Wasp and Hornet Killer Insecticide |
3/4" Emt to 3/4" Flex CP |
Short Description |
Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear |
- |
Special Features |
Safe on Most Plastics |
- |
|
Composition |
Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin |
- |
Container Capacity |
20 oz |
- |
Container Type |
Aerosol Can |
- |
Dielectric Strength |
47600 V |
- |
Flash Point |
205 °F;96.1 °C |
- |
media |
Yes |
- |
odor |
Petroleum |
- |
package quantity |
12 per CA;114 CA/PL |
- |
Physical Form |
Liquid |
- |
specific gravity |
0.82 |
- |
|
Brand |
CRC |
Arlington Industries |
Manufacturers Part Number |
14010 |
- |
|
Category Description |
AEROSOLS |
- |
Type |
INSECTICIDE |
- |
|
|
|
Application |
For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings |
- |
standard |
RoHS Compliant |
UL and CSA |