Item Comparison: 1253, DEH1

Item

1253 - 1" Weatherhead - Bridgeport

1253
1" Weatherhead

$8.6764 Each

$173.53 (20 Each)

QTY:
Each
Add
DEH1 - 1" Weatherhead - Thomas & Betts

DEH1
1" Weatherhead

$0.00 Each

$0.00 (20 Each)

Call nearest store for Item Price
Nacogdoches 18 0
All Stores 2,011 0
Vendor Bridgeport Thomas & Betts
Catalog Number 1253 DEH1
Manufacturer Number 1253 DEH1
Category Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Enhanced Commodity Codes - Line Construction Material
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781747012531 00783786612505
Weight per package 0.4 (lbs/each) 0.365 (lbs/each)
Description 1253 1" Weatherhead
Clamp-On Entrance Cap, 1 In Trade Size, Aluminum, Plain, 2-7/16 In Length, 3 In Width, 0.4 LB/Ea
DEH1 1" Weatherhead
1 Inch Aluminum Service Head. For Rigid Conduit or Emt.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.68 (Each) $0.00 (Each)
Carton/Reel $173.53 (20 Each) $0.00 (1 Each)
Standard Packaging/Reel $173.53 (20 Each) $0.00 (20 Each)
Material Aluminum Aluminum
Finish Plain -
Diameter 7/16 in (2 Hole);1/2 in (3 Hole) -
Length 2-7/16 in -
Size 1 1 PH
Width 3 in -
Description 1" WEATHERHEAD 1" WEATHERHEAD
extra long description BPT 1253 1" SERV. ENTR. CAP -
Features Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.;3 holes 1/2" dia. Listed for use with Rigid/IMC/EMT. -
Long Description Clamp-On Entrance Cap, 1 in Trade Size, Aluminum, Plain, 2-7/16 in Length, 3 in Width, 0.4 lb/EA 1 inch aluminum service head. For rigid conduit or EMT.
Product Type Clamp-On Entrance Cap Serv.Entr Head
Short Description Clamp-On Entrance Cap, 1 in, Aluminum -
Special Features 2 holes 7/16" dia., 3 holes 1/2" dia. -
Cable Entry Phenolic entrance to Aluminum clamp type for Rigid/IMC -
Connection Type Clamp-On -
for use with Rigid Conduit;IMC Conduit -
includes Clamp -
media Yes -
Number of Holes 2;3 -
package quantity 20 PK;1 CT -
Standards Met UL mA;UL E11259;NEMA FB-1;UL-514B -
Made in USA yes -
Brand Bridgeport SC Cond Fitting
Manufacturers Part Number 1253 DEH1
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type Entrance Caps Service Entrance Heads
Trade Size 1 -
Status - Inactive
Weight 0.4 lb/EA -
Application Clamp type entrance cap for rigid conduit and IMC. 2 holes 7/16" dia.; 3 holes 1/2" dia. For use with rigid/IMC or EMT conduits
standard UL -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat