Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1252 |
EC0101 |
Manufacturer Number |
1252 |
ECO-101 |
Category |
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Condubx, Non-Metallic CBL, S. -
Service Entrance CBL Fittings
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747012524 |
00687855251018 |
Weight per package |
0.62 (lbs/each) |
0.29 (lbs/each) |
Description |
1252 3/4" Weatherhead
Clamp-On Entrance Cap, 3/4 In Trade Size, Aluminum, Plain, 2-1/4 In Length, 2-3/8 In Width, 0.62 LB/Ea
|
EC0101 3/4" Weatherhead
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 In, (3) 13/32 In Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, Imc/Emt Service Masts, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.45 (Each) |
$34.82 (Each) |
Carton/Reel |
$37.24 (5 Each) |
$348.19 (10 Each) |
Standard Packaging/Reel |
$372.39 (50 Each) |
$1,740.94 (50 Each) |
|
Material |
Aluminum |
Die Cast Zinc |
|
|
Diameter |
3/8 in (2 Hole);7/16 in (3 Hole) |
- |
Length |
2-1/4 in |
- |
Size |
3/4 |
0.75 |
Width |
2-3/8 in |
- |
|
Description |
3/4" WEATHERHEAD |
3/4" WEATHERHEAD |
extra long description |
BPT 1252 3/4 SERV. ENTR. CAP CLAMP |
EGS ECO-101 3/4 IN ALUM CLP ON ENTR |
Features |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.;3 holes 7/16" dia. Listed for use with unthreaded Rigid/IMC/EMT. |
- |
Long Description |
Clamp-On Entrance Cap, 3/4 in Trade Size, Aluminum, Plain, 2-1/4 in Length, 2-3/8 in Width, 0.62 lb/EA |
Features:3.64IN Depth X 2.8IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts, Standard:UL 514B, NEMA FB-1, Size:0.75IN, Material:Die Cast Zinc, Finish:Natural |
Product Type |
Clamp-On Entrance Cap |
3/4 In Alum CLP On Entr Cap |
Short Description |
Clamp-On Entrance Cap, 3/4 in, Aluminum |
- |
Special Features |
2 holes 3/8" dia., 3 holes 7/16" dia. |
3.64 IN Depth X 2.8 IN Height, (2) 3/8 IN, (3) 13/32 IN Holes, Weather Resistant, For Threaded/Unthreaded Rigid Conduit, IMC/EMT Service Masts |
|
Cable Entry |
Phenolic entrance to Aluminum clamp type for Rigid/IMC |
- |
Connection Type |
Clamp-On |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
includes |
Clamp |
- |
media |
Yes |
- |
Number of Holes |
2;3 |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL mA;UL E11259;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1252 |
ECO-101 |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Entrance Caps |
Clamp-On Entrance Cap |
|
|
|
Application |
Clamp type entrance cap for rigid conduit and IMC. 2 holes 3/8" dia.; 3 holes 7/16" dia. |
Clamp on Type For Use With Threaded or Unthreaded EMT or IMC Conduit |
standard |
UL |
UL 514B, NEMA FB-1 |