Item Comparison: A121248RT, 121248GRTNK

Item

A121248RT - 12X12X48 N3R Wire Trough - Nvent Hoffman

A121248RT
12X12X48 N3R Wire Trough

$541.81 Each

$541.81 (1 Each)

QTY:
Each
Add
121248GRTNK - Wway 12X12X48 N3R PNTD SC, NK - Eaton

121248GRTNK
Wway 12X12X48 N3R PNTD SC, NK

$420.38 Each

$420.38 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 52 31
Vendor Nvent Hoffman Eaton
Catalog Number A121248RT 121248GRTNK
Manufacturer Number A121248RT 121248 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510501990 00782051144826
Weight per package 62 (lbs/each) 43.71 (lbs/each)
Description A121248RT 12X12X48 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X48.00, Gray, Steel
121248GRTNK Wway 12X12X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $541.81 (Each) $420.38 (Each)
Carton/Reel $541.81 (1 Each) $420.38 (1 Each)
Standard Packaging/Reel $541.81 (1 Each) $420.38 (1 Each)
Material MILD STEEL 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized Gray
Depth 48 12.00 In
Length - 48.00 in
Size 12.00x12.00x48.00 in -
Width 12 12.00 In
Description 12X12X48 N3R WIRE TROUGH WWAY 12X12X48 N3R PNTD SC,NK
extra long description NVENT HOF A121248RT Wire Trough, Ty B-LINE 121248 GRT NK 4800 N3R SC ST
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough NEMA Type 3R, 12.00x12.00x48.00, Gray, Steel Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Wire Trough, Type 3R 4800 N3R SC Straight Section W/O Ko
dimensions - 48.0000 IN X 12.0000 IN X 12.0000 IN
ip rating IP32 -
Brand Nvent Hoffman Eaton
Manufacturers Part Number A121248RT 121248 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Fac
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat