Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
1172W |
200251WH |
Manufacturer Number |
1172W |
200-251WH |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664546570 |
884645705229 |
Weight per package |
0.06 (lbs/each) |
0 |
Description |
1172W Wallplate W/Coax Adaptor STD Thermo WH
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
|
200251WH TV Wall Plate 1-F81 White
TV Wall Plate, White, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made In Usa, Abs Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular Shape, High Performance F81 Splices
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.80 (Each) |
$0.91 (Each) |
Carton/Reel |
$27.00 (15 Each) |
$9.13 (10 Each) |
Standard Packaging/Reel |
$270.00 (150 Each) |
$91.28 (100 Each) |
|
Material |
- |
ABS Plastic |
Shape |
- |
Rectangular |
|
Color |
White |
White |
Finish |
- |
Smooth Finished |
|
Height |
4.50 in |
- |
Width |
2.75 in |
- |
|
Description |
WALLPLATE W/COAX ADAPTOR STD THERMO WH |
TV WALL PLATE 1-F81 WHITE |
extra long description |
EWD 1172W Wallplate W/Coax Adaptor |
- |
Features |
Industrial Grade - Strain Relief - Wide Range - Straight Male - Dust Tight Grips Strain Relief Grips are used to connect cable enclosures and industrial equipment. These grips prevent cable or conduit pull-out at the point of termination due to tension. Strain Relief Grips also distribute strain throughout the length of the mesh during bending, prolonging the life of the cable. Wide range grips are constructed with steel mesh and locknut, aluminum threaded body, neoprene gasket and nylon insulated bushing. |
- |
Long Description |
Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height |
TV Wall Plate, White, 2-3/4 W x 4-1/2 H in Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made in USA, ABS Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular Shape, High Performance F81 Splices |
Product Type |
Wallplate W/Coax Adaptor STD Thermo WH |
TV Wall Plate |
Short Description |
Coaxial Jack, White, Thermoplastic |
TV Wall Plate, ABS Plastic, White, 10 CT;100 PK |
Special Features |
With Standard Size Wallplate |
High Performance F81 Splices |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
- |
2-3/4 W x 4-1/2 H in |
for use with |
- |
Audio/Video Modular Television |
Mounting Type |
- |
Flush Mount |
Number of Adapters |
1 |
- |
package quantity |
15 PK |
10 CT;100 PK |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
COOPER WIRING DEVICES |
STEREN ELECTRONICS INTL |
Manufacturers Part Number |
1172W |
200251WH |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |