Item Comparison: 1170, RB11

Item

1170 - 1-1/2" X 1-1/4" Reducing Bushing - Bridgeport

1170
1-1/2" X 1-1/4" Reducing Bushing

$7.063 Each

$353.15 (50 Each)

QTY:
Each
Add
RB11 - 1-1/2" X 1-1/4" Reducing Bushing - Appozgcomm

RB11
1-1/2" X 1-1/4" Reducing Bushing

$13.745 Each

$1,374.50 (100 Each)

QTY:
Each
Add
Nacogdoches 56 0
All Stores 2,094 0
Vendor Bridgeport Appozgcomm
Catalog Number 1170 RB11
Manufacturer Number 1170 RB11
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011701 00687855126118
Weight per package 0.124 (lbs/each) 0.6 (lbs/each)
Description 1170 1-1/2" X 1-1/4" Reducing Bushing
Reducing Bushing, 1-1/2 to 1-1/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1-5/16 In (Inside);1-11/16 In (Outside) Diameter, 0.1240 LB
RB11 1-1/2" X 1-1/4" Reducing Bushing
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1-1/2 X 1-1/4, Dimensions: Diameter .85 Inches, Height 1.87 Inches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.06 (Each) $13.75 (Each)
Carton/Reel $70.63 (10 Each) $343.62 (25 Each)
Standard Packaging/Reel $353.15 (50 Each) $1,374.50 (100 Each)
Material Steel Steel
Shape Round -
Finish Zinc Electroplated Zinc Plated
Diameter 1-5/16 in (Inside);1-11/16 in (Outside) -
Height 3/4 in -
Size 1-1/2 - 1-1/4 1-1/2 x 1-1/4
Description 1-1/2" X 1-1/4" REDUCING BUSHING 1-1/2" X 1-1/4" REDUCING BUSHING
extra long description BPT 1170 1-1/2"-1-1/4" REDUCING BUS EGS RB-11 1-1/2 X 1-1/4 RDC BSHG ST
Features Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. -
Long Description Reducing Bushing, 1-1/2 to 1-1/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1-5/16 in (Inside);1-11/16 in (Outside) Diameter, 0.1240 lb IMC Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, UL Standard: 514B, Trade Size: 1-1/2 x 1-1/4, Dimensions: Diameter .85 Inches, Height 1.87 Inches
Product Type Reducing Bushing 1-1/2 X 1-1/4 RDC BSHG STL
Short Description Reducing Bushing, 1-1/2 to 1-1/4 in, Zinc Electro-Plate -
Special Features For Rigid and IMC Conduit Flush Type Reducing Bushing Threaded for Rigid Conduit or IMC, Trade Size 1-1/2 x 1-1/4 IN
Color/Finish Zinc Electro-Plated -
Connection Type Threaded -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 10 PK;1 CT -
Standards Met UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed -
Thread Length 1/2 in -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1170 RB-11
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Reducing Bushing
Trade Size 1-1/2 to 1-1/4 in -
Weight 0.1240 lb -
Application Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron To Reduce the trade size of a tapered entry
standard CSA UL Standard: 514B; UL Listed: E163167; CSA Standard: C22.2 No. 18.3; CSA Certified: 70872; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat