Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
1169 |
RB150100 |
Manufacturer Number |
1169 |
RB150-100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011695 |
00781381654906 |
Weight per package |
0.27 (lbs/each) |
0.38 (lbs/each) |
Description |
1169 1-1/2" X 1" Reducing Bushing
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
|
RB150100 1-1/2" X 1" Reducing Bushing
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.94 (Each) |
$10.86 (Each) |
Carton/Reel |
$69.45 (10 Each) |
$271.44 (25 Each) |
Standard Packaging/Reel |
$347.23 (50 Each) |
$542.87 (50 Each) |
|
connection |
- |
NPT |
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Electroplate |
|
Diameter |
1 in (Inside);1-11/16 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1-1/2 - 1 |
1-1/2 X 1 |
|
Description |
1-1/2" X 1" REDUCING BUSHING |
1-1/2" X 1" REDUCING BUSHING |
extra long description |
BPT 1169 1-1/2" - 1" REDUCING BUSHI |
APP RB150-100 RDC BUSH STL 1-1/2TO1 |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1-1/2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-11/16 in (Outside) Diameter, 0.2700 lb |
Reducing Bushing, Size: 1-1/2 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA |
Product Type |
Reducing Bushing |
RDC Bush STL 1-1/2TO1 In NPT |
Short Description |
Reducing Bushing, 1-1/2 to 1 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
Smooth rounded integral bushing protects conductor insulation |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1169 |
RB150-100 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Reducing Bushing |
|
Trade Size |
1-1/2 to 1 in |
- |
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems |
standard |
CSA |
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 |