Item Comparison: 1166, RB125100

Item

1166 - 1-1/4" X 1" Reducing Bushing - Bridgeport

1166
1-1/4" X 1" Reducing Bushing

$5.4875 Each

$548.75 (100 Each)

QTY:
Each
Add
RB125100 - 1-1/4" X 1" Reducing Bushing - Appleton

RB125100
1-1/4" X 1" Reducing Bushing

$6.4114 Each

$641.14 (100 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 4,689 48
Vendor Bridgeport Appleton
Catalog Number 1166 RB125100
Manufacturer Number 1166 RB125-100
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011664 00781381654708
Weight per package 0.132 (lbs/each) 0.17 (lbs/each)
Description 1166 1-1/4" X 1" Reducing Bushing
Reducing Bushing, 1-1/4 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-1/2 In (Outside) Diameter, 0.1320 LB
RB125100 1-1/4" X 1" Reducing Bushing
Reducing Bushing, Size: 1-1/4 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.49 (Each) $6.41 (Each)
Carton/Reel $137.19 (25 Each) $160.28 (25 Each)
Standard Packaging/Reel $548.75 (100 Each) $641.14 (100 Each)
connection - NPT
Material Steel Steel
Shape Round -
Finish Zinc Electroplated Zinc Electroplate
Diameter 1 in (Inside);1-1/2 in (Outside) -
Height 3/4 in -
Size 1-1/4 - 1 1-1/4 X 1
Description 1-1/4" X 1" REDUCING BUSHING 1-1/4" X 1" REDUCING BUSHING
extra long description BPT 1166 1-1/4" - 1" REDUCING BUSHI APP RB125-100 RDC BUSH STL 1-1/4TO1
Features Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. -
Long Description Reducing Bushing, 1-1/4 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-1/2 in (Outside) Diameter, 0.1320 lb Reducing Bushing, Size: 1-1/4 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Product Type Reducing Bushing RDC Bush STL 1-1/4TO1 In NPT
Short Description Reducing Bushing, 1-1/4 to 1 in, Zinc Electro-Plate -
Special Features For Rigid and IMC Conduit Smooth rounded integral bushing protects conductor insulation
Color/Finish Zinc Electro-Plated -
Connection Type Threaded -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 25 PK;1 CT -
Standards Met UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed -
Thread Length 1/2 in -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1166 RB125-100
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Reducing Bushing
Trade Size 1-1/4 to 1 in -
Weight 0.1320 lb -
Application Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
standard CSA Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat