Item Comparison: 1165, RB6

Item

1165 - 1-1/4" X 3/4" Reducing Bushing - Bridgeport

1165
1-1/4" X 3/4" Reducing Bushing

$5.3857 Each

$538.57 (100 Each)

QTY:
Each
Add
RB6 - 1-1/4" X 3/4" Reducing Bushing - Appozgcomm

RB6
1-1/4" X 3/4" Reducing Bushing

$13.575 Each

$1,357.50 (100 Each)

QTY:
Each
Add
Nacogdoches 46 0
All Stores 3,778 12
Vendor Bridgeport Appozgcomm
Catalog Number 1165 RB6
Manufacturer Number 1165 RB-6
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747011657 00687855126064
Weight per package 0.219 (lbs/each) 0.21 (lbs/each)
Description 1165 1-1/4" X 3/4" Reducing Bushing
Reducing Bushing, 1-1/4 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/2 In (Outside) Diameter, 0.2190 LB
RB6 1-1/4" X 3/4" Reducing Bushing
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.39 (Each) $13.58 (Each)
Carton/Reel $107.71 (20 Each) $339.38 (25 Each)
Standard Packaging/Reel $538.57 (100 Each) $1,357.50 (100 Each)
Material Steel Steel
Shape Round -
Finish Zinc Electroplated Zinc Plated
Diameter 13/16 in (Inside);1-1/2 in (Outside) -
Height 3/4 in -
Size 1-1/4 - 3/4 1.25 X 0.75
Description 1-1/4" X 3/4" REDUCING BUSHING 1-1/4" X 3/4" REDUCING BUSHING
extra long description BPT 1165 1-1/4" - 3/4" REDUCING BUS EGS RB-6 1-1/4 X 3/4 RDC BSHG STL
Features Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. -
Long Description Reducing Bushing, 1-1/4 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/2 in (Outside) Diameter, 0.2190 lb Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit And IMC, Standard:UL 514B, NEMA FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Product Type Reducing Bushing 1-1/4 X 3/4 RDC BSHG STL
Short Description Reducing Bushing, 1-1/4 to 3/4 in, Zinc Electro-Plate -
Special Features For Rigid and IMC Conduit 1.62 IN Dia X 0.82 IN Length, For Rigid Conduit And IMC
Color/Finish Zinc Electro-Plated -
Connection Type Threaded -
for use with Rigid and IMC Conduit -
media Yes -
package quantity 20 PK;1 CT -
Standards Met UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed -
Thread Length 1/2 in -
Made in USA yes -
Brand Bridgeport Appleton
Manufacturers Part Number 1165 RB-6
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Reducing Flush Bushing
Trade Size 1-1/4 to 3/4 in -
Weight 0.2190 lb -
Application Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron To Reduce the trade size of a tapered entry
standard CSA UL 514B, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat