Nacogdoches |
236 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
1163 |
RB4 |
Manufacturer Number |
1163 |
RB4 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011633 |
00687855126040 |
Weight per package |
0.0692 (lbs/each) |
0.07 (lbs/each) |
Description |
1163 1" X 3/4" Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
|
RB4 1" X 3/4" Reducing Bushing
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.71 (Each) |
$5.82 (Each) |
Carton/Reel |
$135.48 (50 Each) |
$290.85 (50 Each) |
Standard Packaging/Reel |
$677.42 (250 Each) |
$1,163.40 (200 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
13/16 in (Inside);1-1/8 in (Outside) |
0.70 in;17.8 mm |
Height |
3/4 in |
1.27 in;32.3 mm |
Size |
1 - 3/4 |
1 X 0.75 |
|
Description |
1" X 3/4" REDUCING BUSHING |
1" X 3/4" REDUCING BUSHING |
extra long description |
BPT 1163 1" - 3/4" REDUCING BUSHING |
EGS RB-4 1 X 3/4 RDC BSHG STL |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry. |
Long Description |
Reducing Bushing, 1 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/8 in (Outside) Diameter, 0.0692 lb |
Reducing Bushing, 1 x 3/4 in Trade Size, RB Model, Zinc Plated, 1.27 in Height, 0.70 in Diameter, 0.07 lb |
Product Type |
Reducing Bushing |
1 X 3/4 RDC BSHG STL |
Short Description |
Reducing Bushing, 1 to 3/4 in, Zinc Electro-Plate |
Reducing Bushing, 1 x 3/4 in, Zinc Plated |
Special Features |
For Rigid and IMC Conduit |
Threaded Flush Mount |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
Rigid and IMC Conduit |
media |
Yes |
- |
package quantity |
50 PK;1 CT |
200 PK;50 CT |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
UL Standard: 514B;UL Listed E-163167;CSA Standard C22.2 No. 18.3;CSA Certified 70872;NEMA FB-1 |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1163 |
RB-4 |
Model |
- |
RB |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Reducing Flush Bushing |
|
Trade Size |
1 to 3/4 in |
1 x 3/4 in |
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
To Reduce the trade size of a tapered entry |
standard |
CSA |
UL 514B, NEMA FB-1 |