Nacogdoches |
236 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appleton |
Catalog Number |
1163 |
RB10075 |
Manufacturer Number |
1163 |
RB100-75 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747011633 |
00781381654500 |
Weight per package |
0.0692 (lbs/each) |
0.1 (lbs/each) |
Description |
1163 1" X 3/4" Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
|
RB10075 1" X 3/4" Reducing Bushing
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.71 (Each) |
$3.71 (Each) |
Carton/Reel |
$135.48 (50 Each) |
$92.76 (25 Each) |
Standard Packaging/Reel |
$677.42 (250 Each) |
$371.05 (100 Each) |
|
connection |
- |
NPT |
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
Zinc Electroplate |
|
Diameter |
13/16 in (Inside);1-1/8 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1 - 3/4 |
1 X 3/4 |
|
Description |
1" X 3/4" REDUCING BUSHING |
1" X 3/4" REDUCING BUSHING |
extra long description |
BPT 1163 1" - 3/4" REDUCING BUSHING |
APP RB100-75 RDC BUSH STL 1 TO 3/4 |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/8 in (Outside) Diameter, 0.0692 lb |
Reducing Bushing, Size: 1 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065 |
Product Type |
Reducing Bushing |
RDC Bush STL 1 to 3/4 In NPT |
Short Description |
Reducing Bushing, 1 to 3/4 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
Smooth rounded integral bushing protects conductor insulation |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
50 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
1163 |
RB100-75 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Reducing Bushing |
|
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems |
standard |
CSA |
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 |