Nacogdoches |
236 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1163 |
RB10075 |
Manufacturer Number |
1163 |
RB10075 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00781747011633 |
00662364130085 |
Weight per package |
0.0692 (lbs/each) |
0.07 (lbs/each) |
Description |
1163 1" X 3/4" Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-1/8 In (Outside) Diameter, 0.0692 LB
|
RB10075 1"""" 1X3/4 Reduc Bushng STL NPS
1" 1 X 3/4 Reducing Bushings Steel Usa (NPS)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.71 (Each) |
$2.58 (Each) |
Carton/Reel |
$135.48 (50 Each) |
$2.58 (1 Each) |
Standard Packaging/Reel |
$677.42 (250 Each) |
$129.00 (50 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
13/16 in (Inside);1-1/8 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1 - 3/4 |
- |
|
Description |
1" X 3/4" REDUCING BUSHING |
1"""" 1X3/4 REDUC BUSHNG STL NPS |
extra long description |
BPT 1163 1" - 3/4" REDUCING BUSHING |
AMFICO RB10075 1" 1x3/4 Reduc Bush |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-1/8 in (Outside) Diameter, 0.0692 lb |
1" 1 x 3/4 Reducing Bushings Steel USA (NPS) |
Product Type |
Reducing Bushing |
1" 1X3/4 Reduc Bushng STL NPS |
Short Description |
Reducing Bushing, 1 to 3/4 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
50 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1163 |
RB10075 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
- |
|
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
- |
standard |
CSA |