Nacogdoches |
5,700 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
10RC8FL |
PV108LFL |
Manufacturer Number |
10RC-8FL |
PV10-8LF-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807249 |
00074983808144 |
Weight per package |
0.008 (lbs/each) |
0.24 (lbs/each) |
Description |
10RC8FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
PV108LFL 12-10 Vnyl Ins LCKNG FRK Term Ylw # 8 Stud
The PV10-8LF-L Pan-Term® Terminal Is A Vinyl Insulated, Locking Fork Terminal. The Locking Tongue Design Locks In Place For A Secure Connection. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.49 (Each) |
$0.68 (Each) |
Carton/Reel |
$24.66 (50 Each) |
$33.90 (50 Each) |
Standard Packaging/Reel |
$24.66 (50 Each) |
$339.00 (500 Each) |
|
connection |
- |
Funnel Entry |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
Wire Size |
12-10 AWG |
#10 |
|
Color |
Yellow |
Yellow |
Finish |
- |
Tin-Plated |
|
|
Description |
12-10 FORK TERMINAL |
12-10 VNYL INS LCKNG FRK TERM YLW # 8 STUD |
extra long description |
ABB 10RC-8FL INS VINYL LKG FORK TER |
PAN PV10-8LF-L Pan-Term® PV10-8LF-L |
Long Description |
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
The PV10-8LF-L Pan-Term® Terminal is a vinyl insulated, locking fork terminal. The locking tongue design locks in place for a secure connection. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength. |
Product Type |
Ins Vinyl LKG Fork Term 12-10 No8 |
Pan-Term® PV10-8LF-L Fork Terminal, Yellow, Vinyl, 10-12 Awg |
Special Features |
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
10RC-8FL |
PV10-8LF-L |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Locking Fork Terminal |
Locking Fork Terminal |
|
|
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |