Nacogdoches |
0 |
900 |
All Stores |
|
|
|
Vendor |
Panduit |
Sta-Kon |
Catalog Number |
PV108RL |
10RC8 |
Manufacturer Number |
PV10-8R-L |
10RC-8 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983801305 |
00786210800387 |
Weight per package |
1 (lbs/each) |
0.005 (lbs/each) |
Description |
PV108RL 12-10 Vinyl Ins Ring Terminal Ylw # 8 Stud
The PV10-8R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
|
10RC8 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.60 (Each) |
$0.76 (Each) |
Carton/Reel |
$30.02 (50 Each) |
$37.81 (50 Each) |
Standard Packaging/Reel |
$150.08 (250 Each) |
$37.81 (50 Each) |
|
connection |
Funnel Entry |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 V |
Wire Size |
#10 |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Finish |
Tin-Plated |
- |
|
|
Description |
12-10 VINYL INS RING TERMINAL YLW # 8 STUD |
12-10 RING TERMINAL |
extra long description |
PAN PV10-8R-L Pan-Term® PV10-8R-L R |
ABB 10RC-8 INS VINL RING TERM 12-10 |
Long Description |
The PV10-8R-L Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. |
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Pan-Term® PV10-8R-L Ring Terminal, Yellow, Vinyl, 10-12 Awg, |
Ins Vinl Ring Term 12-10 NO8 Yellow |
Special Features |
- |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
|
|
Brand |
PANDUIT |
Sta-Kon |
Manufacturers Part Number |
PV10-8R-L |
10RC-8 |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Ring Terminal |
Vinyl Insulated Ring Terminal |
|
Enclosure |
Ring shape |
- |
Mounting |
5/16 |
- |
standard |
cULus Listed 587H E52164, CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |