Item Comparison: 10RC6FL, PV106RL

Item

10RC6FL - 12-10 Fork Terminal - Sta-Kon

10RC6FL
12-10 Fork Terminal

$0.6288 Each

$31.44 (50 Each)

QTY:
Each
Add
PV106RL - Ring Terminal - Panduit

PV106RL
Ring Terminal

$1.154 Each

$57.70 (50 Each)

QTY:
Each
Add
Nacogdoches 2,800 0
All Stores 45,750 50
Vendor Sta-Kon Panduit
Catalog Number 10RC6FL PV106RL
Manufacturer Number 10RC-6FL PV10-6R-L
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00786210807225 00074983801282
Weight per package 0.0063 (lbs/each) 1 (lbs/each)
Description 10RC6FL 12-10 Fork Terminal
Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
PV106RL Ring Terminal
Ring Terminal, 12 – 10 Awg, #6 Stud Size, Vinyl Insulated, Funnel Entry, Standard Package.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.63 (Each) $1.15 (Each)
Carton/Reel $31.44 (50 Each) $57.70 (50 Each)
Standard Packaging/Reel $31.44 (50 Each) $57.70 (50 Each)
connection - Funnel Entry
insulation - Vinyl
Material Copper Copper
Voltage Rating 600 V 600
Wire Size 12-10 AWG #10
Color Yellow Yellow
Finish - Tin-Plated
Size - #6
Description 12-10 FORK TERMINAL RING TERMINAL
extra long description ABB 10RC-6FL INS VINYL LKG FORK TER PAN PV10-6R-L Pan-Term® PV10-6R-L R
Long Description Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated Ring Terminal, 12 – 10 AWG, #6 stud size, vinyl insulated, funnel entry, standard package.
Product Type Ins Vinyl LKG Fork Term 12-10 No6 Pan-Term® PV10-6R-L Ring Terminal, Vinyl Insulated-Funnel En
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 10RC-6FL PV10-6R-L
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Ring Terminal
Enclosure - Ring shape
Mounting - 5/16
standard UL E9809 UL Listed 587H E52164, CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat