Nacogdoches |
5,600 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
10RC14 |
RC1014 |
Manufacturer Number |
10RC-14 |
RC10-14 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00786210800462 |
00786210804422 |
Weight per package |
0.0059 (lbs/each) |
0.005 (lbs/each) |
Description |
10RC14 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
RC1014 12-10 Ins Ring Term
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
50 Units |
Unit/Foot |
$0.65 (Each) |
$2.06 (Each) |
Carton/Reel |
$161.32 (250 Each) |
$103.20 (50 Each) |
Standard Packaging/Reel |
$161.32 (250 Each) |
$515.98 (250 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 V |
Wire Size |
12-10 AWG |
12-10 AWG |
|
|
Description |
12-10 RING TERMINAL |
12-10 INS RING TERM |
extra long description |
ABB 10RC-14 INS VINYL RING TERM 12- |
ABB RC10-14 INS NYL RNG TERM 12-10 |
Long Description |
Vinyl-Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Ins Vinyl Ring Term 12-10 1/4IN Yel |
Ins Nyl RNG Term 12-10 Bolt 1/4 Yel |
Special Features |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep |
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
10RC-14 |
RC10-14 |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Ring Terminal |
Nylon Insulated Ring Terminal |
|
|
standard |
UL E9809 |
UL E9809 |