Nacogdoches |
0 |
1,850 |
All Stores |
|
|
|
Vendor |
Panduit |
Sta-Kon |
Catalog Number |
PV1010RL |
10RC10 |
Manufacturer Number |
PV10-10R-L |
10RC-10 |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121409 - Wire connectors
|
39121432 - Electrical terminals
|
UPC/EAN/GTIN |
00074983801329 |
00786210800424 |
Weight per package |
0.24 (lbs/each) |
0.008 (lbs/each) |
Description |
PV1010RL 12-10 Vinyl Ins Ring Terminal Ylw # 10 Stud
The PV10-10R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength. Extented Barrel Insulation Provides Protection and Strain Relief When Crimped.
|
10RC10 12-10 Ring Terminal
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.62 (Each) |
$0.72 (Each) |
Carton/Reel |
$30.84 (50 Each) |
$180.72 (250 Each) |
Standard Packaging/Reel |
$308.40 (500 Each) |
$180.72 (250 Each) |
|
connection |
Funnel Entry |
- |
insulation |
Vinyl |
- |
Material |
Copper |
Copper |
Voltage Rating |
600 |
600 V |
Wire Size |
#10 |
12-10 AWG |
|
Color |
Yellow |
Yellow |
Finish |
Tin-Plated |
- |
|
|
Description |
12-10 VINYL INS RING TERMINAL YLW # 10 STUD |
12-10 RING TERMINAL |
extra long description |
PAN PV10-10R-L Pan-Term® PV10-10R-L |
ABB 10RC-10 INS VINYL RING TERM 12- |
Long Description |
The PV10-10R-L Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped. |
Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated |
Product Type |
Pan-Term® PV10-10R-L Ring Terminal, Yellow, Vinyl, 10-12 Awg |
Ins Vinyl Ring Term 12-10 BLT No10 |
Special Features |
- |
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value |
|
|
Brand |
PANDUIT |
Sta-Kon |
Manufacturers Part Number |
PV10-10R-L |
10RC-10 |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Ring Terminal |
Vinyl Insulated Ring Terminal |
|
Enclosure |
Ring shape |
- |
Mounting |
5/16 |
- |
standard |
cULus Listed 587H E52164, CSA Certified LR31212 |
UL E9809 |
Temperature Rating |
221 Degrees Fahrenheit (105 Degrees Celsius) |