Item Comparison: SBC10L, 10H

Item

SBC10L - SPLT Bolt Conn - Panduit

SBC10L
SPLT Bolt Conn

$6.4613 Each

$323.06 (50 Each)

QTY:
Each
Add
10H - 1/0 Cu Split Bolt - Blackburn Mechanical

10H
1/0 Cu Split Bolt

$16.1085 Each

$4,832.55 (300 Each)

QTY:
Each
Add
Nacogdoches 0 149
All Stores 95 7,987
Vendor Panduit Blackburn Mechanical
Catalog Number SBC10L 10H
Manufacturer Number SBC1/0-L 10H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00074983627257 00783786200146
Weight per package 1 (lbs/each) 0.166 (lbs/each)
Description SBC10L SPLT Bolt Conn
Split Bolt Connector, #4 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 In Overall Length, 1 LB/Ea
10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.46 (Each) $16.11 (Each)
Carton/Reel $323.06 (50 Each) $805.42 (50 Each)
Standard Packaging/Reel $323.06 (50 Each) $4,832.55 (300 Each)
Material Copper Bronze Alloy
Terminal Type - Split
Voltage Rating 600 V -
Color - Metallic
Conductor Material Copper Copper
Finish blank -
Overall Length 1.55 in;39.4 mm 1-19/32 in
Description SPLT BOLT CONN 1/0 CU SPLIT BOLT
extra long description PAN SBC1/0-L Pan-Lug™ SBC1/0-L Mech ABB 10H H-STRNGTH SPLITBLT CONN 1/0
Long Description Split Bolt Connector, #4 AWG (Stranded) Conductor Size, #1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 in Overall Length, 1 lb/EA Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA
Product Type Pan-Lug™ SBC1/0-L Mech Con-Split Bolt, 1/0, Copper, PK50 Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 1.55 in;39.4 mm Split Bolt Connector, Non-Insulated, 1-19/32 in Length
similar brands Servit® Servit®
Special Features - Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with Copper Code Conductors Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #1/0 AWG (Stranded) 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
media Yes -
Minimum Conductor Size #4 AWG (Stranded) #4 AWG (Range for Equal Main and Tap-Solid)
package quantity 50 PK 1 CT;300 PK
Standards Met RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed UL Listed E9809, 467, 486C;CSA Certified
Brand Panduit Corporation Thomas & Betts
Manufacturers Part Number SBC10L 10H
sub brand Type Sbc Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Mechanical Split Bolt Connector Split-Bolt
Weight 1 lb/EA 0.17 lb/EA
Application - Splicing, tapping or terminating conductors in power and grounding electrical connection
standard UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat