Item Comparison: N10, 10H

Item

N10 - 1/0 Cu Split Bolt - Nsi

N10
1/0 Cu Split Bolt

$10.5102 Each

$1,051.02 (100 Each)

QTY:
Each
Add
10H - 1/0 Cu Split Bolt - Blackburn Mechanical

10H
1/0 Cu Split Bolt

$16.1085 Each

$4,832.55 (300 Each)

QTY:
Each
Add
Nacogdoches 0 149
All Stores 1,563 7,987
Vendor Nsi Blackburn Mechanical
Catalog Number N10 10H
Manufacturer Number N-1/0 10H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020062 00783786200146
Weight per package 0.02 (lbs/each) 0.166 (lbs/each)
Description N10 1/0 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #10 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.787 In Overall Length, Split Terminal, 600 V, 0.02 LB/Ea
10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.51 (Each) $16.11 (Each)
Carton/Reel $10.51 (1 Each) $805.42 (50 Each)
Standard Packaging/Reel $1,051.02 (100 Each) $4,832.55 (300 Each)
Material Copper Bronze Alloy
Number of Conductors 2 -
Poles 1 -
Terminal Type Split Split
Voltage Rating 600 V -
Wire Size 4 SOL - 1/0 STR -
Color Copper Metallic
Conductor Material Copper;Copperweld Copper
Finish COPPER -
Overall Length 0.787 in 1-19/32 in
Size L=1.417 - W=.787 -
Description 1/0 CU SPLIT BOLT 1/0 CU SPLIT BOLT
extra long description NSI N-1/0 Copper Split Bolt 1/0 ABB 10H H-STRNGTH SPLITBLT CONN 1/0
Features Copper Split Bolt Connector 1/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. -
Long Description Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #10 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.787 in Overall Length, Split Terminal, 600 V, 0.02 lb/EA Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA
Product Type Split Bolt Connector Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 0.787 in L, 600 V Split Bolt Connector, Non-Insulated, 1-19/32 in Length
similar brands - Servit®
Special Features High Strength Solderless Service Connector Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with Wire Termination Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #10 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #16 AWG (Range of Equal Main and Tap-Stranded) #4 AWG (Range for Equal Main and Tap-Solid)
package quantity 100 CT 1 CT;300 PK
Standards Met UL Listed 486B, 486BA, 486BD;CSA Certified UL Listed E9809, 467, 486C;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number N-1/0 10H
sub brand Split Bolts Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Split Bolts Split-Bolt
Weight 0.02 lb/EA 0.17 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat