Nacogdoches |
147 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
10H |
KS26 |
Manufacturer Number |
10H |
KS26 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200146 |
00781810013281 |
Weight per package |
0.166 (lbs/each) |
0.24 (lbs/each) |
Description |
10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
|
KS26 Servit 2 STR - 2/0 STR Cu
Copper Split Bolt, Cu: 2 Awg-2/0 Awg (STR) (Run & Tap).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.11 (Each) |
$38.42 (Each) |
Carton/Reel |
$805.42 (50 Each) |
$38.42 (1 Each) |
Standard Packaging/Reel |
$4,832.55 (300 Each) |
$960.50 (25 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
- |
|
Overall Length |
1-19/32 in |
- |
|
Description |
1/0 CU SPLIT BOLT |
SERVIT 2 STR - 2/0 STR CU |
extra long description |
ABB 10H H-STRNGTH SPLITBLT CONN 1/0 |
BUR KS26 SERVIT 2 STR-2/0 STR CU |
Long Description |
Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA |
Copper Split Bolt, Cu: 2 AWG-2/0 AWG (Str) (Run & Tap). |
Product Type |
Split Bolt Connector |
Servit 2 STR-2/0 STR Cu |
Short Description |
Split Bolt Connector, Non-Insulated, 1-19/32 in Length |
- |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 385 IN-LB, Length: 1.94 IN, Cross Flats: 15 IN, Width: 0.82 IN |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
- |
Minimum Conductor Size |
#4 AWG (Range for Equal Main and Tap-Solid) |
- |
package quantity |
1 CT;300 PK |
- |
pallet quantity |
- |
8700 |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
10H |
KS26 |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS, Compact |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Applications In Earth Or Concrete, Copper |
standard |
UL E9809 |
UL 486A;UL486B |