Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
1032G |
JGRDSF1038G |
Manufacturer Number |
1032G |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Unassigned
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
-
|
UPC/EAN/GTIN |
00781002141075 |
N/A |
Weight per package |
0.0045 (lbs/each) |
0 |
Description |
1032G #10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
|
JGRDSF1038G Jar 10-32 X 3/8 Combo Hex Grounding Screw
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.07 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.90 (100 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$6.90 (100 Each) |
$0.00 (100 Each) |
|
|
|
Diameter |
#10 AWG |
- |
Length |
3/8 |
- |
Size |
1/4 |
- |
|
Description |
#10-32 X 3/8'' HH PHIL GROUND SCREW |
JAR 10-32 X 3/8 COMBO HEX GROUNDING SCREW |
extra long description |
DOTTIE 1032G 10-32 X 3/8" Ground Sc |
- |
Features |
Used to Grounding Pigtails |
- |
Long Description |
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 AWG Diameter, 0.44 lb |
- |
Product Type |
Ground Screw |
- |
Short Description |
Ground Screw, Steel, Green, #10-32, #10 |
- |
Special Features |
Features: Used to Grounding Pigtails |
- |
|
Drive Type |
Hex/Slotted/Phillips/Square |
- |
package quantity |
100 CT;4000 PK |
- |
Point Style |
Leader Point |
- |
Thread Size |
#10-32 |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
1032G |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Ground Machine Screw |
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
Call nearest store for Item Price
|