Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
10250T1323 |
10250T22KBP0P |
Manufacturer Number |
10250T1323 |
10250T22KB-POP |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Components
|
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Complete Assem
|
Classification |
Oiltight Operators.30MM
|
Oiltight Operators.30MM
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00782113226330 |
00782114408513 |
Weight per package |
0.25 (lbs/each) |
0.43 (lbs/each) |
Description |
10250T1323 Sel SW 3P KNB Ma C3
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
|
10250T22KBP0P Three Pos Maintained Switch - Black Non-Illuminate
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.62 (Each) |
$251.31 (Each) |
Carton/Reel |
$84.62 (1 Each) |
$251.31 (1 Each) |
Standard Packaging/Reel |
$846.20 (10 Each) |
$251.31 (1 Each) |
|
|
Color |
Black (Actuator) |
Black (Actuator) |
|
Size |
1.9 x 1.9 x 2 in |
7 x 6 x 3 in |
|
Description |
SEL SW 3P KNB MA C3 |
THREE POS MAINTAINED SWITCH - BLACK NON-ILLUMINATE |
extra long description |
ETN 10250T1323 SEL SW 3P KNB MA C3 |
ETN 10250T22KB-POP Three pos maintd |
Features |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Long Description |
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 x 1.9 x 2 in Size, Non-Illuminated, 0.25 lb |
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1Maintained Switch Action, Black (Actuator), 7 x 6 x 3 in Size, Non-Illuminated, 0.43 lb |
Product Type |
Selector Switch |
Selector Switch Assembly |
Short Description |
Selector Switch, 10250T Series, 3 Positions, Lever |
Selector Switch Assembly, 10250T Series, 3 Positions, 2 Maintained Switch |
|
actuator type |
Knob |
Knob |
Cam Code |
3 |
- |
Contact Configuration |
- |
1NO |
dimensions |
1.9000 IN X 1.9000 IN X 2.0000 IN |
7.0000 IN X 6.0000 IN X 3.0000 IN |
Illuminated/Non-Illuminated |
Non-Illuminated |
Non-Illuminated |
media |
Yes |
Yes |
Number of Positions |
3 |
3 |
Standards Met |
UL Listed;CSA Certified;CE Marked |
UL Listed;CSA Certified;CE Marked |
Switch Action |
Maintained |
Maintained |
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
10250T1323 |
10250T22KB-POP |
|
Category Description |
OILTIGHT OPERATORS.30MM |
OILTIGHT OPERATORS.30MM |
Type |
PUSHBUTTON |
PUSHBUTTON |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Automation and Logic Control Equipment |
nema rating |
NEMA 3;3R;4;4X;12;13 |
NEMA 3;3R;4;4X;12;13 |
standard |
CSA Certified,UL Listed,CE Marked |
CSA Certified,UL Listed,CE Marked |