Item Comparison: 101S, LN50L

Item

101S - 1/2" Steel Locknut - Bridgeport

101S
1/2" Steel Locknut

$0.3219 Each

$321.90 (1000 Each)

QTY:
Each
Add
LN50L - 1/2"""" Cond Locknut STL Ul - Amfico

LN50L
1/2"""" Cond Locknut STL Ul

$0.33 Each

$66.00 (200 Each)

QTY:
Each
Add
Nacogdoches 1,395 0
All Stores 107,579 93
Vendor Bridgeport Amfico
Catalog Number 101S LN50L
Manufacturer Number 101-S LN-50L
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121311 - Electrical fittings 31161716 - Locknuts
UPC/EAN/GTIN 00781747201010 00662364110513
Weight per package 0.013 (lbs/each) 0.02 (lbs/each)
Description 101S 1/2" Steel Locknut
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/8 In Width, 1-1/8 In Diameter
LN50L 1/2"""" Cond Locknut STL Ul
1/2" Conduit Locknut Steel Ul Usa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.32 (Each) $0.33 (Each)
Carton/Reel $32.19 (100 Each) $0.33 (1 Each)
Standard Packaging/Reel $321.90 (1000 Each) $66.00 (200 Each)
Material Steel -
Shape Round -
Finish Zinc Electroplated -
Diameter 1-1/8 in -
Size 1/2 -
Width 1/8 in -
Description 1/2" STEEL LOCKNUT 1/2"""" COND LOCKNUT STL UL
extra long description BPT 101-S 1/2" UL STEEL CONDUIT LOC AMFICO LN-50L 1/2" Cond Locknut Stl
Features Used to fasten threaded Rigid or IMC Conduit to box or enclosure. -
Long Description Locknut, 1/2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 1/8 in Width, 1-1/8 in Diameter 1/2" Conduit Locknut Steel UL USA
Product Type Locknut 1/2" Cond Locknut STL Ul
Short Description Locknut, 1/2 in, Zinc Electro-Plate -
Special Features Heavy duty material and zinc plating thickness -
Cable Entry Through the fitting or conduit that the locknut is attached to -
Cable Entry Type Through the Fitting or Conduit that the Locknut is Attached to -
Color/Finish Zinc Electro-Plated -
for use with Fasten Threaded Rigid/IMC Conduit to Box/Enclosure -
media Yes -
package quantity 1000 PK -
Standards Met CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport American Fittings Corp
Manufacturers Part Number 101-S LN-50L
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Locknuts -
Trade Size 1/2 in -
Application Used to fasten threaded Rigid or IMC Conduit to box or enclosure. -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat