Item Comparison: 1010120GRTNK, 1010120GRTNK

Item

1010120GRTNK - 10X10X120 N3R RT SC - Unity

1010120GRTNK
10X10X120 N3R RT SC

$684.57 Each

$684.57 (1 Each)

QTY:
Each
Add
1010120GRTNK - Wway 10X10X120 N3R PNTD SC WW - Eaton

1010120GRTNK
Wway 10X10X120 N3R PNTD SC WW

$886.43 Each

$886.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8 22
Vendor Unity Eaton
Catalog Number 1010120GRTNK 1010120GRTNK
Manufacturer Number 1010120GRTNK 1010120 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515144503 00782051324006
Weight per package 100 (lbs/each) 84.271 (lbs/each)
Description 1010120GRTNK 10X10X120 N3R RT SC
Unt 1010120GRTNK N3R Screw Cover Gu
1010120GRTNK Wway 10X10X120 N3R PNTD SC WW
Eaton B-Line Series Wiring Trough, 10" Height, 120" Length, 10" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $684.57 (Each) $886.43 (Each)
Carton/Reel $684.57 (1 Each) $886.43 (1 Each)
Standard Packaging/Reel $684.57 (1 Each) $886.43 (1 Each)
Material - 16 GAUGE GALVANEAL STEEL
Color - Gray
Finish - Gray
Depth - 10.00 In
Length - 120.00 In
Width - 10.00 In
Description 10X10X120 N3R RT SC WWAY 10X10X120 N3R PNTD SC WW
extra long description - B-LINE 1010120 GRT NK 12000 N3R SC
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description UNT 1010120GRTNK N3R SCREW COVER GU Eaton B-Line series wiring trough, 10" height, 120" length, 10" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type N3R Screw Cover Gutter No K.O. Powder Coated 12000 N3R SC Straight Section W/O Ko
dimensions - 120.0000 IN X 10.0000 IN X 10.0000 IN
Brand Unity Eaton
Manufacturers Part Number 1010120GRTNK 1010120 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Wiring trough
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Struct
Enclosure - NEMA 3R, IP32
standard - UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat