Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Panduit |
Catalog Number |
1005 |
CT200 |
Manufacturer Number |
1005 |
CT-200 |
Category |
Strippers -
Crimpers
|
Installation Tools & Supplies -
Wire & Cable Crimpers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111518 - Wire lug crimping tool
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00092644742040 |
00074983850013 |
Weight per package |
0.8 (lbs/each) |
1 (lbs/each) |
Description |
1005 Crimping and Cutting Tool For Connectors
Crimping/Cutting Tool, #22 to 10 Awg Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 In Overall Length, 0.80 LB
|
CT200 Term Crimping Tool
Crimps Most Panduit #22 – 10 Awg Non-Insulated Terminals, Disconnects and Splices. Cuts #22 – 10 Awg Wire.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.82 (Each) |
$61.30 (Each) |
Carton/Reel |
$34.82 (1 Each) |
$61.30 (1 Each) |
Standard Packaging/Reel |
$208.92 (6 Each) |
$61.30 (1 Each) |
|
Material |
- |
Steel |
Wire Size |
- |
#10 |
|
|
Overall Length |
9-3/4 in;247.7 mm |
- |
|
Description |
CRIMPING AND CUTTING TOOL FOR CONNECTORS |
TERM CRIMPING TOOL |
extra long description |
KLEIN 1005 Crimp, Cutting Tool for |
PAN CT-200 Pan-Term® CT-200 Hand Cr |
Features |
The Klein Tools Crimping and Cutting Tool is designed to work with both insulated and non-insulated terminals and connectors. It features a tapered nose which is ideal for working in tight spaces. It also has a specially hardened wire cutter in the nose of the tool. |
- |
Long Description |
Crimping/Cutting Tool, #22 to 10 AWG Crimping Capacity, Red Handle Color, Plastic Covered Cushioned Handles, Insulated, 9-3/4 in Overall Length, 0.80 lb |
Crimps most Panduit #22 – 10 AWG non-insulated terminals, disconnects and splices. Cuts #22 – 10 AWG wire. |
Product Type |
Crimp, Cutting Tool For Connectors |
Pan-Term® CT-200 Hand Crimping Tool |
Short Description |
Crimping/Cutting Tool, 9-3/4 in, Red Handle |
- |
Special Features |
Tapered Nose Design for Working in Confined Spaces;Specially Hardened Wire Cutter in Nose;Hot-Riveted Joint for Smooth Action and no Handle Wobble |
- |
|
crimping capacity |
#22 to 10 AWG;4.0 to 0.34 sq.mm |
- |
Cutting Capacity |
10-22 AWG Insulated and Non-Insulated Terminals |
- |
Handle Type |
Plastic Covered Cushioned Handles |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;4 Pk |
- |
|
|
Brand |
Klein Tools |
PANDUIT |
Manufacturers Part Number |
1005 |
CT-200 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
- |
Hand Crimp Tool |
|
|
Application |
Cuts and Crimps Wire 10-22 AWG |
- |
standard |
IEC 60900 and ASTM F1505 |