Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Klein Tools |
Catalog Number |
1001 |
1001 |
Manufacturer Number |
1001 |
1001 |
Category |
Condubx, Non-Metallic CBL, S. -
BX, MC, Armored Cable Fittings
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Hand Tools
|
UNSPSC |
39121312 - Electrical bushing
|
27111518 - Wire lug crimping tool
|
UPC/EAN/GTIN |
00781747010018 |
00092644744013 |
Weight per package |
0.0009 (lbs/each) |
0.47 (lbs/each) |
Description |
1001 Size 1 Antishort Bushing (14/4, 12/3, 6/1, 4/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1
|
1001 Multi Tool, Stripper/Crimper/Wire Cutter, 8-22 Awg
The Klein Tools Wire Stripper Multi-Tool Cuts, Crimps, and Strips Solid and Stranded Wire and Shears Bolts. Two Cutting Blades For 8-22 Awg Solid and 10-26 Awg Stranded Wire. The Crimping Function Handles 7-8 MM Insulated and Non-Insulated Terminals, Lugs, and Splices.
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$12.94 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$906.15 (3500 Each) |
$0.00 (3 Each) |
|
|
Color |
Red |
- |
Finish |
NO FINISH |
- |
Handle Color |
- |
Red |
|
Overall Length |
- |
8.5" (21.6 cm) |
Size |
1 |
- |
|
Description |
SIZE 1 ANTISHORT BUSHING (14/4, 12/3, 6/1, 4/1) |
MULTI TOOL, STRIPPER/CRIMPER/WIRE CUTTER, 8-22 AWG |
extra long description |
BPT 1001 NO-1 ANTI-SHORT BUSHING |
KLEIN 1001 Electricians Tool 8-22 A |
Features |
- |
The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices. |
Long Description |
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 1 |
The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices. |
Product Type |
No-1 Anti-Short Bushing |
Electricians Tool 8-22 Awg |
Special Features |
14/4, 12/3, 6/1, 4/1 |
- |
|
crimping capacity |
- |
10-22 AWG |
Cutting Capacity |
- |
8-22 AWG Solid; 10-26 AWG Stranded |
media |
Yes |
Yes |
|
Brand |
Bridgeport |
Klein Tools |
Manufacturers Part Number |
1001 |
1001 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
HAND TOOLS |
Type |
BUSHING |
- |
|
|
|
|
Application |
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C. |
Cuts and Strips 8-22 AWG Solid and 10-26 AWG Stranded Wire; Shears Bolts; Crimps 7-8 mm Terminals, Lugs and Splices |
standard |
CSA, UL |
- |
Temperature Rating |
90?°C |
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
Call nearest store for Item Price
|