5141VB0X - Wallplate 3G Toggle Nylon STD Iv

Eaton

  • $1.95 (Each)
  • $1.95 (Each)

  • $97.42 (Per 50)

  • $194.84 (Per 100)
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
5141VB0X
Manufacturer
Eaton
Manufacturer's Part Number
5141VB0X
Description
Wallplate 3G Toggle Nylon STD Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Nylon, Three- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664493201 / 00032664493201
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$1.95 (Each)
Standard Packaging
$97.42 (Per 50)
Resources
Attachments
 
 
5141VB0X - Specification Sheet
Images
 
 
5141VB0X - Large Image
 
5141VB0X - Small Image
 
5141VB0X - Video
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
Wallplate 3G Toggle Nylon STD Iv
Description
WALLPLATE 3G TOGGLE NYLON STD IV
extra long description
EWD 5141V-BOX Wallplate 3G Toggle N
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Three- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 6.3700 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5141VB0X
GTIN
00032664493201
UPC
032664493201
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.107
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5141VB0X.
Jump To:

Cross Referenced

These items are similar to 5141VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP3I Bryant Electric 00883778101762
2141V Eaton Wiring Devices 00032664316302
5141V Eaton Wiring Devices n/a
5141V-BOX Eaton Wiring Devices 00032664493201
8813-I Enerlites 00883951210250
80711-I Leviton 00078477493700
86011 Leviton 00078477151389
81030 Morris 00601986810302
SP3I Legrand Pass & Seymour 00785007680249
TP3-I Legrand Pass & Seymour 00785007274172
N2173 Bryant Electric n/a
2141V2141V-BOX Eaton Wiring Devices n/a
92073 Mulberry 00095327920735

* All prices subject to change.

Begin Live Chat