5131VB0X - Wallplate 1G Single Recp Nylon STD Iv

Eaton

  • $0.95 (Each)
  • $0.95 (Each)

  • $94.90 (Per 100)

  • $142.35 (Per 150)
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
5131VB0X
Manufacturer
Eaton
Manufacturer's Part Number
5131VB0X
Description
Wallplate 1G Single Recp Nylon STD Iv
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Nylon, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664151408 / 00032664151408
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.95 (Each)
Carton
$0.95 (Each)
Standard Packaging
$142.35 (Per 150)
Resources
Images
 
 
5131VB0X - Large Image
 
5131VB0X - Small Image
 
5131VB0X - Video
Attachments
 
 
5131VB0X - Specification Sheet
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
Wallplate 1G Single Recp Nylon STD Iv
Description
WALLPLATE 1G SINGLE RECP NYLON STD IV
extra long description
EWD 5131V-BOX Wallplate 1G Single R
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Single receptacle wallplate, Ivory, 1.406" Hole Cutout, Nylon, Single- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5131VB0X
GTIN
00032664151408
UPC
032664151408
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.04
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5131VB0X.
Jump To:

Cross Referenced

These items are similar to 5131VB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N2111 Bryant Electric n/a
NP7I Bryant Electric 00883778103520
2131V Eaton Wiring Devices n/a
2131V-BOX Eaton Wiring Devices 00032664155109
5131V-BOX Eaton Wiring Devices 00032664151408
80704-I Leviton 00078477493359
86004 Leviton 00078477772911
81610 Morris 00601986816106
92091 Mulberry 00095327920919
SP7I Legrand Pass & Seymour 00785007682120
TP7-I Legrand Pass & Seymour 00785007274455

* All prices subject to change.

Begin Live Chat