BR612L125SDGP - 1PH 125A Mlo 6/12 Cir Al Bus Surf CVR/Door

Eaton

  • $104.76 (Each)
  • $104.76 (Each)
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
BR612L125SDGP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125SDGP
Description
1PH 125A Mlo 6/12 Cir Al Bus Surf CVR/Door
Eaton Eaton BR Main Lug Loadcenter, Dual Grounds, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Surface, Nema 1, 12 Circuits, Twenty-Four Pole, 6 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002097 / 00786676002097
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.76 (Each)
Resources
Attachments
 
 
BR612L125SDGP - Specification Sheet
Images
 
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Large Image
 
BR612L125SDGP - Small Image
Other Links
 
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
 
BR612L125SDGP - Other
Brochures
 
 
BR612L125SDGP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
1PH 125A MLO 6/12 CIR AL BUS SURF CVR/DOOR
Long Description
Eaton Eaton BR main lug loadcenter,Dual grounds, 125 A,7,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Surface,NEMA 1,12 Circuits,Twenty-four pole,6 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1 AWG Cu/Al
Special Features
Dual grounds, current design
Product Type
1PH/BR LC 125A Mlo 6/12 Cir Al, Surf/Door
extra long description
ETN BR612L125SDGP 1PH/BR LC 125A ML
Additional Information
number of spaces
6
Manufacturer Information
Manufacturers Part Number
BR612L125SDGP
Brand
Eaton
GTIN
00786676002097
UPC
786676002097
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR612L125SDGP.
Jump To:

Cross Referenced

These items are similar to BR612L125SDGP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR612L125SDGP Eaton 00786676002097
HOM612L100S AND PK7GTA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat