FENW381 - 3/8'' X 1'' Fender Washer

LH Dottie

  • $0.10 (Each)
  • $0.10 (Each)

  • $9.97 (Per 100)
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
FENW381
Manufacturer
LH Dottie
Manufacturer's Part Number
FENW381
Description
3/8'' X 1'' Fender Washer
Fender Washer, Steel Material, Zinc Plated Finish, 1 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002825975 / 00781002825975
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$9.97 (Per 100)
Resources
Images
 
 
FENW381 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3/8'' X 1'' FENDER WASHER
Product Type
1 In Steel Fender Flat Washer
extra long description
DOTTIE FENW381 1 IN Steel Fender Fl
Long Description
Fender Washer, Steel material, Zinc Plated Finish, 1 in. outside diameter
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
outside diameter
1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENW381
GTIN
00781002825975
UPC
781002825975
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
1.2
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat