DAS50 - 1/2''-13 SS Drop-In Anchor

LH Dottie

  • $26.87 (Each)
  • $26.87 (Each)

  • $1,343.43 (Per 50)

  • $2,686.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DAS50
Manufacturer
LH Dottie
Manufacturer's Part Number
DAS50
Description
1/2''-13 SS Drop-In Anchor
Drop In Anchor, 2 In. Length, 2 In. Minimum Embedment Depth, 1/2-13 In. Thread Size, 13 Thread Per Inch, 5/8 In. Drill Size, Stainless Steel Material, Zinc Plated Finish
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002702641 / 00781002702641
Weight per unit
0.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.87 (Each)
Carton
$1,343.43 (Per 50)
Resources
Images
 
 
DAS50 - Small Image
 
DAS50 - Large Image
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2-13 x 2
Length
2
Descriptions
Description
1/2''-13 SS DROP-IN ANCHOR
extra long description
DOTTIE DAS50 1/2-13" Drop in Anchor
Product Type
1/2-13" Drop In Anchors ( Stainless Steel )
Long Description
Drop in Anchor, 2 in. length, 2 in. minimum embedment depth, 1/2-13 in. thread size, 13 thread per inch, 5/8 in. drill size, Stainless Steel material, Zinc Plated Finish
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Thread Size
1/2-13
Drill Size
5/8
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
DAS50
Brand
LH DOTTIE
GTIN
00781002702641
UPC
781002702641
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight per each
0.117
Carton
50
Uses, Certifications, and Standards
Application
Bricks
You must have an account to view stock levels

* All prices subject to change.