GUSC2013AH - Encl W/SW

Eaton

  • $970.42 (Each)
  • $970.42 (Each)
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
GUSC2013AH
Manufacturer
Eaton
Manufacturer's Part Number
GUSC2013 AH
Description
Encl W/SW
Eaton Crouse-Hinds Series Gusc Snap Switch, 20A/30A, Three-Pole, With Switch, 2 X 3/4" NPT Entries, 2 HP, Feraloy Iron Alloy, Through Feed, 3/4", 250/600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782274477503 / 00782274477503
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$970.42 (Each)
Resources
Tech Bulletins
 
 
GUSC2013AH - Tech Bulletin
Other Links
 
 
GUSC2013AH - Other
 
GUSC2013AH - Other
 
GUSC2013AH - Other
Attachments
 
 
GUSC2013AH - Specification Sheet
Images
 
 
GUSC2013AH - Large Image
 
GUSC2013AH - Large Image
 
GUSC2013AH - Large Image
 
GUSC2013AH - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250/600 Vac
Poles
3
connection
3/4 IN hub
Material
FERALOY IRON ALLOY
Descriptions
Description
ENCL W/SW
Product Type
Gusc Cir BRKR Load CTR Quicklag
Features
Crouse-Hinds series GUSC snap switches are used in a rigid metallic conduit system for surface mounting adjacent to or remote from the equipment being controlled. They also prevent arcing of the enclosed switches from causing ignition of a specific hazardous atmosphere external to the enclosure.
Long Description
Eaton Crouse-Hinds series GUSC snap switch, 20A/30A, Three-pole, With switch, 2 x 3/4" NPT entries, 2 HP, Feraloy iron alloy, Through feed, 3/4", 250/600 Vac
extra long description
CRS-H GUSC2013 AH GUSC CIR BRKR LOA
Additional Information
dimensions
6.0600 IN X 4.1300 IN X 6.1900 IN
trip range
20
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUSC2013 AH
GTIN
00782274477503
UPC
782274477503
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Snap switch
Packaging
Weight per each
7.85
Carton
1
Uses, Certifications, and Standards
environmental conditions
Class I, Div 1 Groups C, D
Enclosure
Feraloy iron alloy
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat