FDC2SA - 3/4" 1G Alu Dev Box

Eaton

  • $117.71 (Each)
  • $117.71 (Each)

  • $235.42 (Per 2)
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
FDC2SA
Manufacturer
Eaton
Manufacturer's Part Number
FDC2 SA
Description
3/4" 1G Alu Dev Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274745121 / 00782274745121
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.71 (Each)
Standard Packaging
$235.42 (Per 2)
Resources
Images
 
 
FDC2SA - Small Image
 
FDC2SA - Large Image
 
FDC2SA - Large Image
 
FDC2SA - Large Image
Attachments
 
 
FDC2SA - Specification Sheet
Tech Bulletins
 
 
FDC2SA - Tech Bulletin
Other Links
 
 
FDC2SA - Other
 
FDC2SA - Other
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
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" 1G ALU DEV BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
3/4 Thrufeed Al FD BX SGL GNG MTG Lugs
extra long description
CRS-H FDC2 SA 3/4 THRUFEED AL FD BX
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, C shape, 3/4"
Special Features
Configuration Type FDC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-1/32 In Height
Additional Information
Cable Entry
(1) Each End
dimensions
6.0300 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDC2 SA
GTIN
00782274745121
UPC
782274745121
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.1499
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC2SA.
Jump To:

Similar Items

Similar items are close alternatives to FDC2SA, though they may not be 100% alike.

Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Siz...
  • MFR Part #: FDC2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($131.32) ·
FDC2 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$65.66

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Si...
  • MFR Part #: FSC2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($336.35) ·
FSC2SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$67.27

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Si...
  • MFR Part #: FDC3 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($196.88) ·
FDC3SA - Crouse-Hinds

Check local availability

Total Availability: Out of Stock

Book Price

$98.44

Each

QTY:
Each
Add
Unilets FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Co...
  • MFR Part #: FDC175A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($288.80) ·
FDC175A - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$57.76

Each

QTY:
Each
Add
1/2 NPT THRUFEED AL FD BX SGL GNG MT LUG
  • MFR Part #: FDC1 SA
  • GTIN: 00782274745114
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FDC2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-1-75A Appleton Electric 00781381455794
FDC175LA Appleton Electric 00781381455817
FDC2 SA Eaton Crouse-Hinds 00782274745121
FDC-2 Killark 00783936150086
FDC2M Killark 00783936048611
FDC-1-75A O-Z Gedney 00783126056150
ADFSC2 Thomas & Betts 00042269302150

* All prices subject to change.

Begin Live Chat