CFSR2023 - Plugs & Recepta

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFSR2023
Manufacturer
Eaton
Manufacturer's Part Number
CFSR-2023
Description
Plugs & Recepta
Eaton Crouse-Hinds Series Powergard Replacement Receptacle, 20A, Two-Wire, Three-Pole, Copper-Free Aluminum, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662276358393 / 00662276358393
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CFSR2023 - Other
 
CFSR2023 - Other
Attachments
 
 
CFSR2023 - Specification Sheet
Images
 
 
CFSR2023 - Large Image
 
CFSR2023 - Small Image
Brochures
 
 
CFSR2023 - Brochure
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
PLUGS & RECEPTA
Product Type
Rec DF 20A 125V PWRGD
extra long description
CRS-H CFSR-2023 REC DF 20A 125V PWR
Long Description
Eaton Crouse-Hinds series PowerGard replacement receptacle, 20A, Two-wire, three-pole, Copper-free aluminum, 125 Vac
Features
Whether you are powering lighting fixtures or portable equipment, you need a receptacle solution that stands up to the harsh environmental and physical demands of land-based drilling applications. PowerGard receptacles and back boxes from Eaton's Crouse-Hinds Division meet and exceed your power needs with an easy-install, universal footprint suitable for rig maintenance, retrofits and new builds.
Additional Information
dimensions
6.5000 IN X 6.0000 IN X 6.5000 IN
Manufacturer Information
Manufacturers Part Number
CFSR-2023
Brand
Eaton
GTIN
00662276358393
UPC
662276358393
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement receptacle
Availability
Status
Inactive
Packaging
Weight per each
1.89
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat