Z192TB - 1-100M MB Coach Wall Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z192TB
Manufacturer
Craftmade
Manufacturer's Part Number
Z192-TB
Description
1-100M MB Coach Wall Mount
The Very Definition Of Classic Outdoor Lighting, The Coach Lights Collection Is A Welcome - and Welcoming - Sight For Homes Of Every Size. The Simple, Straightforward Shape Of The Body, With Panels Of Sparkling Glass, Is A Perfect Complement to The Graceful Contours Of The Sloping Roof.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881017637 / 00647881017637
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z192TB - Small Image
 
Z192TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
1-100M MB COACH WALL MOUNT
Long Description
The very definition of classic outdoor lighting, the Coach Lights collection is a welcome - and welcoming - sight for homes of every size. The simple, straightforward shape of the body, with panels of sparkling glass, is a perfect complement to the graceful contours of the sloping roof.
Product Type
One Light Wall Mount
Additional Information
Voltage
120.00 LBS
bulb type
Type ICF
Category
Utility
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z192-TB
GTIN
00647881017637
UPC
647881017637
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outdoor
Packaging
Weight per each
1.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat