THHN10SLYLCP1250 - THHN 10 Sol Yellow 1250' CP

Copper

  • $418.99 (Per 1,250 Feet)
  • $0.34 (Per Foot)

  • $335.19 (Per 1,000 Feet)

  • $418.99 (Per 1,250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10SLYLCP1250
Manufacturer
Copper
Manufacturer's Part Number
58022005
Description
THHN 10 Sol Yellow 1250' CP
THHN 10 Sol Cu Yw 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912399 / 00032886912399
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,250 Feet
Unit
$0.34 (Per Foot)
Carton
$418.99 (Per 1,250 Feet)
Resources
Images
 
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Large Image
 
THHN10SLYLCP1250 - Video
 
THHN10SLYLCP1250 - Small Image
 
THHN10SLYLCP1250 - Large Image
Attachments
 
 
THHN10SLYLCP1250 - Specification Sheet
Other Links
 
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
 
THHN10SLYLCP1250 - Other
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
600
Number of Conductors
1
Conductor Size
10
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 SOL YELLOW 1250' CP
Product Type
THHN 10 Sol Cu Yw 1250C
extra long description
SWC 58022005 THHN 10 Sol Cu Yw 1250
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
THHN 10 Sol Cu Yw 1250C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58022005
GTIN
00032886912399
UPC
032886912399
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1250
Packaging
Weight per foot
0.037
Carton
1250
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat