SRK - Pow-R-Stock Series Rating Kit

Eaton

  • $52.04 (Each)
  • $52.04 (Each)

  • $260.20 (Per 5)
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
SRK
Manufacturer
Eaton
Manufacturer's Part Number
SRK
Description
Pow-R-Stock Series Rating Kit
Eaton Pow-R-Xpress Series Rating Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ac Drives
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685584522 / 00786685584522
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.04 (Each)
Standard Packaging
$260.20 (Per 5)
Resources
Images
 
 
SRK - Small Image
 
SRK - Large Image
 
SRK - Video
Brochures
 
 
SRK - Brochure
Other Links
 
 
SRK - Other
Attachments
 
 
SRK - Specification Sheet
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
POW-R-STOCK SERIES RATING KIT
Product Type
Pow-R-Stock Series Rating Kit
extra long description
ETN SRK Pow-R-Stock series rating k
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Special Features
PRL1X/2X - PRL1A/2A
Long Description
Eaton Pow-R-Xpress series rating kit
Additional Information
media
Yes
dimensions
7.7500 IN X 4.7500 IN X 0.1250 IN
Manufacturer Information
Brand
Eaton
GTIN
00786685584522
UPC
786685584522
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
4
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat