CH260GFT - Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self

Eaton

  • $318.35 (Each)
  • $318.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH260GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH260GFT
Description
Type BR 5 Ma GFI BRKR 60A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025669 / 00786676025669
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$318.35 (Each)
Resources
Attachments
 
 
CH260GFT - Specification Sheet
Images
 
 
CH260GFT - Large Image
 
CH260GFT - Large Image
 
CH260GFT - Large Image
Brochures
 
 
CH260GFT - Brochure
Other Links
 
 
CH260GFT - Other
 
CH260GFT - Other
 
CH260GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
amperage rating
60 A
connection
Plug-on
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
TYPE BR 5 MA GFI BRKR 60A/2 POLE 120/240V 10K_SELF
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 60 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.7 lb
Features
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Short Description
2P Ground Fault Circuit Breaker, 60 A,Common Trip
extra long description
ETN CH260GFT BR 5 MA GFI 60A/2 POLE
Special Features
Ground Fault Self Test
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
Standards Met
IGCC Standards 4897
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Trip Type
Common
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CH260GFT
GTIN
00786676025669
UPC
786676025669
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
UL 489
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat